FES Ammonia Twin-Screw Compressor

FES Ammonia Twin-Screw Compressor

FES Ammonia Twin-Screw Compressor. Model: 575B-LE. S/N 2512506. Leak pressure: 313 psig. Hydrostatic pressure: 470 psig. Compressor run time: 78576 hrs. Toshiba Motor, 200 hp, 3540 rpm, 460 V, 470-235 amps, 60 Hz, 3 phase. Inlets: (1) 8-1/2 suction tube with a 13-1/2 in. dia. flange and (8) 3/4 attachment holes at a center-to-center distance of 13 in. Outlets: (1) 4-1/2 in. dia. discharge pipe. Overall dimensions: 12 ft. 6 in. L x 64 in. W x 9 in. H.

Product Details

  • Stock No: HDKF726.45
  • Manufacturer: FES
  • Model: 575-LE
  • Serial Number: 251 2506

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES Ammonia Twin-Screw Compressor