Ram Industriessey Icore Autocheck 8000 Checkweigher

Ram Industriessey Icore Autocheck 8000 Checkweigher

Ram Industriessey Icore Autocheck 8000 Checkweigher. Model: AC8000/8100/SS. S/N: 001130. Stainless steel washdown duty. Checkweigher features stainless steel conveyor, Model: FR8110/KIT, S/N: 001116, and Banner photosensors. The unique FDA approved plastic conveyor beds improve weighing efficiency and reliability. Maximum aperture: 12 in. W. Bodine Electric DC Motor, 1/3 hp, 2500 rpm, 130 V, 2.3 amps. Height at conveyor infeed/exit: 43 in. Overall dimensions: 30 in. L x 20 in. W x 64-1/2 in. H.

Product Details

  • Stock No: HDMD372.2
  • Manufacturer: Ram Industriessey Technology
  • Model: AC8000/8100/SS
  • Serial Number: 1130

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Bodine Electric
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 2500
  • Motor Voltage: 130
  • Motor Amps: 2.3

Dimensions:

  • Length (Inches): 30
  • Width (Inches): 20
  • Height (Inches): 64.5

Additional Product Details

Ram Industriessey Icore Autocheck 8000 Checkweigher