APV Paravap Skid Mounted Plate Evaporator R-56

APV Paravap Skid Mounted Plate Evaporator R-56

APV Paravap Skid Mounted Plate Evaporator. Model: R-56. S/N: 1290-7400. Number of plates: 40. Heat transfer surface area: approx. 215 sq. ft. Stainless Steel Vertical Separator-250 gallon. Inside straight wall dimensions: 36 in. dia. x 58 in. H. This unit has been designed to run high viscosity products. The evaporation rate is somewhat variable depending on the conditions run but should do 3,000 to 5,000 lbs water/hr. Typical pressure ratings are 100 – 150 psi. with some vessels being rated for full vacuum. All product contact surfaces are food grade polished 316 SS. This complete system would make an ideal evaporation system to do small quantities of highly valuable product or to be used as a finisher. (ACN4440).

Product Details

  • Stock No: HDNC001.
  • Manufacturer: APV
  • Model: R-56
  • Serial Number: 1290-7400

Evaporator Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Paravap Skid Mounted Plate Evaporator R-56