Stainless Steel Balance Tank-100 Gallon

Stainless Steel Balance Tank-100 Gallon

Stainless Steel Balance Tank- 100 Gallons. Consists of a 2-piece flip-top removable lid and (2) stainless steel floats. Inlets: (1) 2-1/2 in. dia. S-line fitting, (5) 3 in. dia. S-line fittings, (1) 7-1/2 in. dia. port. Outlets: (3) 2 in. dia. S-line fittings, (1) 3 in. dia. S-line fitting, (3) 4 in. dia. S-line fittings, (1) 6 in. dia. S-line fitting. Overall dimensions: 44 in. dia. x 32 in. H.

Product Details

  • Stock No: HDNN828A.5a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Balance Tank-100 Gallon