Alfa Laval Positive Displacement Pump

Alfa Laval Positive Displacement Pump

Alfa Laval Positive Displacement Pump. Model: SRU-3NLS. S/N: 02-3-9872A. Nominal Capacity: 98 gpm. Inlets/outlets: (2) 1-1/2 in. dia. S-Line fittings. The SRU-3NLS has been designed for use within the Brewing, Dairy, Food, Pharmaceutical and Chemical industries. The SRU pump can handle low to high viscosity media, is suitable for CIP (Cleaning In Place), and conforms to USA 3A Sanitary Standards. This characteristic smooth, low shear pumping action is ideal for products such as creams, gels, emulsions, aerated mixtures, delicate cells, organic solids in suspension and features a pump head containing wetted components in 316L or equivalent stainless steel. Overall dimensions: 1 ft. 6 in. L x 10 in. W x 11 in. H.

Product Details

  • Stock No: HDNN861.9
  • Manufacturer: Alfa Laval
  • Model: SRU-3NLS
  • Serial Number: 02-3-9872A

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Positive Displacement Pump