Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger

Alfa Laval Plate Heat Exchanger. S/N: 4016. 3-A sanitary rated. (56) Stainless steel plates. Heating surface area: approx. 168 sq. ft. Single pass. Inlets: (1) 3 in. dia. S-line fitting (product, cold), (1) 3 in. dia. S-line fitting (water, hot). Outlets: (1) 3 in. dia. S-line fitting (product, hot), (1) 3 in. dia. S-line fitting (water, cold). Overall dimensions: 36 in. L x 28-1/2 in. W x 50-1/2 in. H.

Product Details

  • Stock No: HDNN993.3a
  • Manufacturer: Alfa Laval
  • Serial Number: 4016

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Plate Heat Exchanger