Depositor - Stainless Steel Conveyor - 3 ft. 4 in. Wide

Depositor - Stainless Steel Conveyor - 3 ft. 4 in. Wide

(2) Depositor - Stainless Steel Conveyor . 46 in. W x 65 in. L. (Mesh is 40 in. wide.) This conveyor does not have a motor. Has 9 sprayer outlets. Stainless Steel Conveyor. Baldor Motor, 3 phase. Cat No. VWDM3554, Spec. 35H828X623. Frame 56 C, Ser. F890, 1-½ hp, 208-230/460 volt, 4.6-4.2 amps, 1,725 rpm, 60 Hz, Rating is 40 ° C. amb cont. Gear box, US Electric, Frame 26, type QC, Max Input hp 1.5 at 1,750 rpm, Gear ratio 30 v, SF 1.0, Max output torque 1,260. Id No. 5587004F. Has a sprayer. Conveyor mesh is 46 in. W, 65 in. L. Overall measurements: 70 in. W, 88 in. L, 53 in. H.

Product Details

  • Stock No: HDNP077b.6
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Depositor - Stainless Steel Conveyor - 3 ft. 4 in. Wide