Urschel Comitrol Processor, Model 3600 Slant

Urschel Comitrol Processor, Model 3600 Slant

Urschel Comitrol Processor. Model 3600 Slant, S/N 662. Continous duty Pacemaker: Model M439005 0071, Type 6J6B,10 hp, 3 phase. Baldor motor feed, WM355581, Frame 45TC, Ser. F188, 2 hp, 208-230/460 V, 65-62/3.1 amps, 1,725 rpm, 60 Hz, 3 phase. 50 Hz: 200/208 230/460 V, 2,885/2,915 rpm. Hopper: 26 in. L x 10 in. W. Frame: 61 in. L x 41 in. W x 45-½ in. H. Overall dimensions: 61 in. L x 61 in. W x 77 in. H. Applications include meat, poultry & fish, dairy products, fruits, vegetables, bakery & confectionery, snack foods, pet food, and chemical & pharmaceutical.

Product Details

  • Stock No: HDNP459.25
  • Manufacturer: Urschel Laboratories Inc.
  • Model: 3600 Slant
  • Serial Number: 662

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Urschel Comitrol Processor, Model 3600 Slant