Chester-Jensen Co BG-4-0T-4-36-60 Plate Chiller

Chester-Jensen Co BG-4-0T-4-36-60 Plate Chiller

Chester-Jensen Co Falling Film Plate Chiller. Model: BG-4-0T-4-36-60. Cooling capacity: 80 tons at 128 gpm for a 26˚F suction with a 15˚ TD. (4) plates with 36 corrugations each. Plate dimensions: 5 ft. L x 3 ft. 9 in. H. Total cooling section area: 171 sq. ft. Reservoir Tank- 130 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 4 in. W x 1 ft. 5 in. H. Inlets: (1) 1-1/2 in. dia. liquid feed port, (1) 3 in. dia. refrigerant feed port. Outlets: (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. NPT (discharge), (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 4 in. L x 2 ft. 8 in. W x 7 ft. 7 in. H. (BG)

Product Details

  • Stock No: HDNP507.6
  • Manufacturer: Chester-Jensen Co
  • Model: BG-4-0T-4-36-60
  • Serial Number: 7229

Plate Chiller Details

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Chester-Jensen Co BG-4-0T-4-36-60 Plate Chiller