Waukesha 130 Positive Pump

Waukesha 130 Positive Pump

Positive Pump Waukesha 130. S/N 89144. Vented/relief cover which allows full flow relief up to 5000 centipoises. Drive: Waukesha, Size 79, S/N 1171-6.35.1. Motor: US Electrical 7.5 hp, 1,745 rpm, 230/460 volt, 20.6/10.3 amps, 60 Hz, 3 phase. Inlet Outlet 3 in. The final drive ratio is 6.35 : 1, which translates to a 275 final RPM. New Cost $7,500.

Product Details

  • Stock No: HDNP891.11
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 89144

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Pump