MixMor Direct-Drive Mixer

MixMor Direct-Drive Mixer

MixMor Direct-Drive Mixer. Model: D-14. S/N: 63019-I. D-14 direct-drive mixers are designed for low viscosity or small volume applications or applications requiring high shear. Chuck maximum propeller diameter: 5/8 in. Baldor Industrial Motor, 0.25 hp, 1,725 rpm, 208-230/460 V, 1.4-1.3/0.65 amps, 60 Hz, 3 phase. Overall dimensions: 14 in. L x 6-1/2 in. W x 18 in. H.

Product Details

  • Stock No: HDNW002.
  • Manufacturer: Mixmor
  • Model: D-14
  • Serial Number: 63019-I

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

MixMor Direct-Drive Mixer