Loma Metal Detector Model Super Scan Micro- ISC

Loma Metal Detector Model Super Scan Micro- ISC

Loma Metal Detector. Model Super Scan Micro- ISC. S/N MD24056. Aperture Size: 14 in. W x 9 in. H. Maximum product clearance above belt 14 in. wide x 7.75 in. high. . Unit has been tested and detects 2.0mm Non-magnetic SS, 1.5mm Non-Fe Metals, and 1.5mm Fe metals. 115VAC, 2.0 Amps, 1 phase, 256 KHZ. Bodine Electric Co. Gear Motor. Specification 1/2 hp, 70/85 rpm, 1.9-.95/1.4/.7 Amps, 50/60 Hz, 3 phase, 167lb-in. Torque. Conveyor is 10 in. wide x 118 in. long. Overall Dimensions 32 in. W x 118 in. L x 61 in. H.

Product Details

  • Stock No: HDNW162.31
  • Manufacturer: Loma Cintex
  • Model: Super Scan Micro- ISC
  • Serial Number: MD24056

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Loma Metal Detector Model Super Scan Micro- ISC