Moyno Progressive Cavity Pump, Type: SSQ

Moyno Progressive Cavity Pump, Type: SSQ

Moyno Progressive Cavity Pump. Model: 1L10H. Type: SSQ. S/N: A-1134-1. Shaft dimensions: 3 in. dia. x 36 in. L. Inlets/outlets: (2) 3 in. dia. S-line fittings. APG Motor Drive, 6.2 ratio. Overall dimensions: 88 in. L x 21 in. W x 22 in. H.

Product Details

  • Stock No: HDOC161.3a
  • Manufacturer: Moyno
  • Model: 1L10H
  • Serial Number: A-1134-1

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno Progressive Cavity Pump, Type: SSQ