Moyno ProgressingCavity Pump

Moyno ProgressingCavity Pump

Moyno Progressing Cavity Pump. Model: 1L8-CDB. Nominal capacity @ 800 rpm using 5 hp motor: 80 gpm. Char Lynn Hydraulic Drive. Shaft dimensions: 2 in. dia x 17 in. L. Inlets/outlets: (2) 3 in. Q-line fittings. Overall dimensions: 79 in. L x 24 in. W x 34 in. H. (ACN56a)

Product Details

  • Stock No: HDOC162.3a
  • Manufacturer: Moyno
  • Model: 1L8-CDB

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Moyno ProgressingCavity Pump