Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)

Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)

Moyno (Robbins & Myers) Progressive Cavity Pump. Model: B1C CDQ 2AAA. Flow rate for new pump is 7.2 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric Industrial Motor, 0.75 hp, 1750 rpm, 90 V, 7 A. Nord Gear, ratio: 3.60, 486 final rpm. Screw dimensions: 7 in. L x 1-1/2 in. dia. Inlets. Moyno pumps offer a single rotating element that delivers uniform and continuous flow. Output is smooth and uniform at any speed. Delivery is steady even at low flow conditions.: (1) 2 in. dia. ANSI 125 lb flange. Outlets: (1) 1 in. dia. ANSI 125 lb flange. Overall dimension 4 ft. 1 in. L x 10 in. W x 1 ft. 1 in. H.(ACN43).

Product Details

  • Stock No: HDPH001
  • Manufacturer: Moyno
  • Model: B1C CDQ 2AAA
  • Serial Number: GSA250462

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 7.2
  • Max Speed RPM: 486
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1
  • Inlet/Outlet 2 Type: ANSI Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 90
  • Motor Amps: 7
  • Motor Frame Size: 56C

Dimensions:

  • Length (Inches): 49
  • Width (Inches): 10
  • Height (Inches): 13
  • ACN: 43

Additional Product Details

Moyno B1C CDQ 2AAA Positive Displacement Pump (0.75 HP, 7.2 GPM Max)