Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump

Tri-Flo Centrifugal Pump. Model: C218MDG18T-S. S/N: W4356. Impeller: 7 ½ in. diameter. Baldor Electric Motor: 5 hp, 3450 rpm, 208-230/460 V, 13.2-12/6 amps, 60 Hz, 3 phase, 184TC Frame. Inlet: 3 in. Tri-clamp fitting. Outlet: 2 in. Tri-clamp fitting. Overall dimensions: 1 ft. 11 in. L x 11 in. W x 1 ft. H.

Product Details

  • Stock No: HDPH002
  • Manufacturer: Tri-Flo
  • Model: C218MDG18T-S
  • Serial Number: W4356

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Flo Centrifugal Pump