Waukesha Model 5060 Positive Displacement Pump

Waukesha Model 5060 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 5060. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features 316 stainless steel body, cover and shafts, and Waukesha's exclusive, non-galling 88 rotors. Typical applications include: acetone, various oils and industrial lubricants, acids, alkalis, animal fats, and soaps. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. L x 1 ft. 4 in. W x 1 ft. 3-1/2 in. H.(ACN80).

Product Details

  • Stock No: HDPH491.9
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 5060
  • Serial Number: 134823

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Model 5060 Positive Displacement Pump