Stokes Oscillatory Granulator
Compression Components & Service, LLC (formerly Stokes) Oscillatory Granulator. Model: 43-A. The oscillating granulator is extensively used wherever tablets or pellets are produced. Oscillatory granulator is used for both wet and dry granulation processes. All parts in contact with the product to be granulated are of high quality stainless steel. Included are: (7) Stainless steel screens that range from 0.185 in. to 0.020 in. mesh. Hopper inlet: 15-1/2 in. L x 15 in. W x 7-1/2 in. SW. Hopper outlet: 15 in. L x 6 in. W. Overall dimensions: 3ft. 3 in. L x 2 ft. 10 in. W x 4 ft. 8 in. H.(ACN425).
Product Details
- Stock No: HDPH556.17
- Manufacturer: Compression Components & Service, LLC
- Model: 43-A
- Serial Number: 50962