Stainless Steel Tank 250 Gallon With Vertical Agitator

Stainless Steel Tank 250 Gallon With Vertical Agitator

Stainless Steel Tank 250 Gallon With Vertical Agitator. 17 in. manhole, 2 in. Outlets, (1) 3-1/2 in. and (3) 2 in. inlets. Lightnin agitator Model 5K1826K266RP. 3 hp. 1,755 rpm, Final rpm is 287, 440 Volts, 2.3 - 4.8 Amps, 60 Hz, 3 phase. Inside dimensions 37 in. D x 56 in. H. Overall dimensions 38 in. W x 112 in. H.

Product Details

  • Stock No: HDPH669.7
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Tank 250 Gallon With Vertical Agitator