Chilled Water System- 1100 Gallons

Chilled Water System- 1100 Gallons

Chilled Water System- 1100 Gallons. Systems consists of (2) Peerless centrifugal pumps and a chilled water receiving tank. (2) Peerless Centrifugal Pumps with Motors, Model: F2-1230AM, S/N's: 199843 & 162648A, 30 hp, 1760 rpm, 230/460 V, 76/38 amps, 60 Hz. Pump capacity (each): 223 gpm at 1760 rpm. Outlets (tank): (2) 6 in. dia. ports with 14 in. dia. flanges and (8) thru-holes at a center-to-center distance of 13 in. Overall dimensions (container): 76 in. L x 61 in. W x 79 in. H. Pump inlets: (1) 4-1/2 in. dia. suction with a 9 in. dia. flange and (8) thru-holes at a center-to-center distance of 8 in. Pump outlets: (1) 3 in. dia. discharge with a 7 in. dia. flange and (4) thru-holes at a center-to-center distance of 6 in. Overall dimensions (pump): 49 in. L x 23 in. W x 24 in. H.

Product Details

  • Stock No: HDPP911.14a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Chilled Water System- 1100 Gallons