Falco Refrigerated Silo Stainless Steel 8,000 Imperial Gallons = 9,607.6 US Gallons
Falco Refrigerated Silo Stainless Steel- 8,000 Imperial Gallons = 9,607.6 US Gallons. S/N 597. Vertical Agitator. 12 Gauge. Jacket test pressure: 80 psi. Shell material: 304 stainless steel. Outlets top 2 in. and bottom 3 in. with triclover air valves. Inside dimensions: 9 ft. 6 in. dia. x 20 ft. H. Overall dimensions: 10 ft. 6 in. W x 26 ft. H.
Product Details
- Stock No: HDPW122.70
- Manufacturer: Falco
- Serial Number: 597
Tank Details