Tri Clover PRE25 Positive Pump

Tri Clover PRE25 Positive Pump

Tri Clover PRE25 Positive Pump. Model: PRE25-11/2M-TC1-4-SL-S. S/N: P8052J. Maximum capacity: 28 gpm @ 28 psi. Displacement @ 100 rpm: 8.0 gallons. Single mechanical seals. The PR line was designed to handle liquids and semi-solids with entrained vapors. It performs effectively for suction lift service and reduces maintenance costs and downtime. For operations such as: liquid sugar, tacky products like corn syrup, and viscous products. Overall dimensions: 14-1/2 in. L x 7 in. W x 11 in. H.

Product Details

  • Stock No: HDPW833.3
  • Manufacturer: Tri-Clover
  • Model: PRE25-11/2M-TC1-4-SL-S
  • Serial Number: P8052J

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover PRE25 Positive Pump