Hansen Technologies AP-01 Auto-Purger

Hansen Technologies AP-01 Auto-Purger

Hansen Technologies Auto Purger. Model: AP01. S/N: H938. Single point purger. Receiver- 1.5 Gallon, straight-wall dimensions: 5 in. dia. x 1 ft. 8 in. L. (5) Hansen Technologies Solenoids, power supply: 115 V, 50/60 Hz, 16 watts. Parker Float Switch, power supply: 120/240 VAC, 7 amps, max temperature: 150°F, min. temperature: -50°F. Inlets: (1) 1/2 in. dia. high pressure liquid port, (1) 1/2 in. dia. foul gas port, (1) 1/2 in. dia. water line port. Outlets: 3/4 in. dia. suction line port, (1) 1 in. dia. drain to sewer port. Overall dimensions: 3 ft. 1/2 in. L x 1 ft. 9-1/2 in. W x 4 ft. 5-1/2 in. H. (ACN69).

Product Details

  • Stock No: HDRG134.2
  • Manufacturer: Hansen Technologies
  • Model: AP01
  • Serial Number: H938

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hansen Technologies AP-01 Auto-Purger