Stainless Steel CIP Tank - 150 Gallons
Stainless Steel CIP Tank. 150 gallon stainless steel tank. Inside tank dimensions: 2 ft. 10 in. dia. x 4 ft. 2 in. H. Inlets: (3) 2 in. dia. S-line fittings, (2) 1-1/2 in. dia. FNPT fittings. Outlets: (1) 2 in. dia. S-line fitting, (1) 2-1/2 in. dia. S line fitting, (1) 2-1/2 in. dia. overflow port. Overall dimensions: 3 ft. 5 in. dia. x 6 ft. 1 in. H.
Product Details
- Stock No: HDST117.31