Videojet Ink Jet Marking System

Videojet Ink Jet Marking System

(2) 2000 Videojet Ink Jet Marking System. Model: Excel 273SE. S/N's: 993500035WD and 99350036WD. P/N: 371680-10. Capacity: 15 gpm. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 100-240 V, 2-1 amps, 50/60 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). With dual, omni-directional heads printing three lines of code each, other features of the Excel 273SE include: an easy to read backlit LCD display and high-resolution printing on any substrate. The Excel 273SE is suitable for a wide range of industries, including food and beverage, pharmaceuticals, automotive parts and steel products. Overall dimensions: 47 in. L x 34 in. W x 76 in. H. (ACN200).

Product Details

  • Stock No: HDST193.4a
  • Manufacturer: Videojet
  • Model: EXCEL 273SE
  • Serial Number: 00890028WD

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Videojet Ink Jet Marking System