Crepaco Ingredient Feeder (Parts Machine)

Crepaco Ingredient Feeder (Parts Machine)

Crepaco Ingredient Feeder (Parts Machine). Model S420. S/N: C-4028-S-420. Motor, 1725 rpm, 230/460 V, 7.8/3.8 amps, 60 Hz, 3 phase. Gear Drive, ratio: 57.0, max out rpm: 55. Inlets: (1) 16-3/4 in. L x 16 in. W infeed. Outlets: (1) 4-1/2 in. dia. port. Overall dimensions: 41 in. L x 18 in. W x 52 in. H.

Product Details

  • Stock No: HDST198.5a
  • Manufacturer: Crepaco
  • Model: S420
  • Serial Number: C-4028-S-420

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Ingredient Feeder (Parts Machine)