Centrifugal Pump 7-1/2 HP - 2.5x2

Centrifugal Pump 7-1/2 HP - 2.5x2

Centrifugal Pump. WEQ motor, 7-1/2 hp, 3485 rpm, 208-230/460 V, 18.2/9.10 amps, 60 Hz. Inlet: 2-1/2 in.; flange dimensions: 7 in. dia. with 4 holes, center to center: 5-1/2 in. Outlet: 2 in.; flange dimensions: 6 in. dia. with 4 holes, center to center: 4-3/4 in. Overall dimensions: 20 in L x 13 in. W x 11-1/2 in. H.(ACN40)

Product Details

  • Stock No: HDTD006.a
  • Manufacturer: Not Specified

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 7
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 6
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3485
  • Motor Voltage: 208-230/460
  • Motor Amps: 18.2/9.10
  • Motor Hertz (Hz): 60

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 13
  • Height (Inches): 11.5
  • ACN: 40

Additional Product Details

Centrifugal Pump 7-1/2 HP - 2.5x2