Filterite Filter
Filterite Filter. Tank dimensions: 9-1/2 in. dia. x 30 in H. Filter pressure capacity: 150 psi @ 200°F. (7) Roller Filters each with double rolls. Roll dimensions: 9-1/2 in. each piece, complete 19 in. L. Inlets/outlets: (2) 1-1/2 in. threaded male connected in pipe. Overall dimensions: 16 in. L x 9-1/2 in. W x 33 in. H.
Product Details
- Stock No: HDTD014.a
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 9.5
- Height (Inches): 33