Purity Insulated Stainless Steel Rectangular Tank - 2200 Gallons
Purity Insulated Stainless Steel Rectangular Processor Tank- 2200 Gallon. S/N: 223. Inside dimensions: 9 ft. 6 in. L x 48 in. W x 95 in. H. Tank features (7) 1-1/2 in. dia. x 8 ft. L internal heating tubes, dual sprayballs, (1) 5-1/2 in. dia. sight glass, and a 20 in. W x 16 in. H manway. Heating surface area: approx. 21 sq. ft. Vertical agitator has two 22 in. dia. blades. Master Gearmotor, 3/4 hp, 1725/1425 rpm, 48/10 rpm (final), 2.3/1.15 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (heating tubes), (1) 1-1/2 in. dia. S-line sprayballs, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting, (1) 3/4 in. dia. thermowell with thermometer. Outlets: (1) 1 in. dia. NPT (male, heating tubes), (1) 2 in threaded bypass valve tank. Overall dimensions: 11 ft. 3 in. L x 55 in. W x 10 ft. H.
Product Details
- Stock No: HDTD095.2a
- Manufacturer: Purity
- Serial Number: 223
Tank Details
- Stainless Tank Type: Rectangular Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
- Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (heating tubes), (1) 1-1/2 in. dia. S-line sprayballs, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. S-line fitting, (1) 3/4 in. dia. thermowell with thermometer. Outlets: (1) 1 in. dia. NPT (male, heating tubes), (1) 2 in threaded bypass valve tank
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Master
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725/1425
- Motor Amps: 2.3/1.15
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 135
- Width (Inches): 55
- Height (Inches): 120