Stainless Steel CIP Tank 3-Compartment
Stainless Steel CIP Tank 3-Compartment. Equipped with removable lid. First compartment dimensions: 28 in. L x 18 in. W x 39 in. H. Second compartment dimensions: 28 in. L x 26-1/2 in. W x 39 in. H. Third compartment dimensions: 28 in. L x 27 in. W x 39 in. H. Inlets: (2) 2 in. dia. S-line fittings. Outlets: (3) 2-1/2 in. dia. S-line fittings. Overall dimensions: 72 in. L x 29 in. W x 54 in. H.
Product Details
- Stock No: HDTD096.3a