Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 382331-05. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Weight: 305 lbs. Ports: 3 in. sanitary bevel seat fittings. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 1 ft. 4 in. High.

Product Details

  • Stock No: HDUL937.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130-U1
  • Serial Number: 382331-05

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump