Tri-Clover PRR125-3M-UH4-LS-S Positive Displacement Pump (7.5 HP, 120 GPM Max)

Tri-Clover PRR125-3M-UH4-LS-S Positive Displacement Pump (7.5 HP, 120 GPM Max)

Tri-Clover Rotary Lobe Positive Displacement Pump. Model: PRR125-3M-UH4-LS-S. Serial: T1308J. Ladish Co. Maximum pump flowrate: 120 GPM at 20 PSI. Pump displacement per revolution: 0.3 gallons. Includes: stainless steel 4-lobe rotors, pressure relief faceplate cover, cart. Gear ratio: 18 (97 final RPM). US Motors: 7.5 HP, 1745 RPM, 208-230/460V, 25/12.5 amps, 3-phase, 60 Hz, TE enclosure. Ports: 3 in. Tri-Clamp. Overall dimensions: 5 ft. L x 1 ft. 7 in. W x 3 ft. 11 in. High.

Product Details

  • Stock No: HDUL975B.12a
  • Manufacturer: Tri-Clover
  • Model: PRR125-3M-UH4-LS-S
  • Serial Number: T1308J

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 120
  • Displacement per Revolution (Gallons): 0.3
  • Drive Ratio: 18
  • Est. Actual Gallons Per Minute (GPM): 29.083333333333332
  • Max Speed RPM: 400
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 208-230/460
  • Motor Amps: 25/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 19
  • Height (Inches): 47

Additional Product Details

Tri-Clover PRR125-3M-UH4-LS-S Positive Displacement Pump (7.5 HP, 120 GPM Max)