Stainless Steel COP Jet Spray Wash Tank- 170 Gallon
Stainless Steel COP Jet Spray Wash Tank- 170 Gallon. Dual manifolds evenly distribute cleaning agent through (18) 3/8 in. dia. spray ports. Tank is equipped with an Anderson ACR 700 temperature recorder. Ampco Pump. Baldor Industrial Motor, 10 hp, 3,500 rpm, 230/460 V, 23/11.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. NPT ball valve (female). Outlets: (1) 3/4 in. dia. NPT, (1) 3/4 in. dia. ball valve (female), (1) 2 in. dia. threaded fitting. Overall dim: 79 in. L x 30 in. W x 89-1/2 in. H.
Product Details
- Stock No: HDVR175.42
- Manufacturer: Not Specified
Tank Details