Cherry Burrell Superhomo Homogenizer

Cherry Burrell Superhomo Homogenizer

Cherry Burrell Superhomo Homogenizer. Model: SS-2100-VBR. Sanitary A-3 rated. Single stage manual valve assembly. 1-1/4 in. plungers. 3000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 1000 gph. S/N: 731297-701. Overall dimensions 50 in. L x 33 in. W x 51 in. H.

Product Details

  • Stock No: HDWD143.30
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-2100-VBR
  • Serial Number: 731297-701

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Superhomo Homogenizer