Stainless Steel Milk Tanks-10 Gallon
Buhl and Spartanburg Steel Products Inc. Milk Tanks-10 Gallon. Inside straight-wall dimensions: 1 ft. 1 in. dia. x 18 in. H. Sanaloy finish stainless steel. Inlet/outlet: (1) 7 in. dia. port. Overall dimensions: 1 ft. 1 in. L x 1 ft. 1 in. W x 2 ft. H.
Product Details
- Stock No: HDWR118.1-01
- Manufacturer: Buhl and Firestone
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Horizontal
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlet/outlet: (1) 7 in. dia. port
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 13
- Width (Inches): 13
- Height (Inches): 24