Stainless Steel 30

Stainless Steel 30

Stainless Steel 30 Diameter Accumulation Table. Table diameter: 30 in. Conveyor dimensions: 2 ft. L x 3 in. W. Tray dimensions: 2 ft. 2 in. L x 6 in. W. Dayton Electric Motor with Drive, 1/2 hp, 1745 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Ratio: 39, rpm out: 45 (final). Infeed height: 35-1/2 in. Exit height: 34 in. Overall dimensions: 3 ft. L x 3 ft. 8 in. W x 2 ft. 10 in. H.

Product Details

  • Stock No: HDWR286.4a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel 30