G&L Centrifugal Pump

G&L Centrifugal Pump

G&L Centrifugal Pump. Size: 1.5x2-6. Capacity: 85 gpm @ 60 head feet (26 psi using specific gravity of water = 1). Displacement per Revolution: 0.024. Impeller diameter: 6 in. Baldor Electric Motor, 10 hp, 3450 rpm, 208-230/460 V, 26.5-24/12 amps, 60 Hz, 3 phase. Inlet: (1) 2 in. dia. flanged port. Outlet: (1) 1-1/2 in. dia. flanged port. Pump dimensions: 1 ft. 10-1/2 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H. Overall dimensions: 3 ft. 8-1/2 in. L x 3 ft. 4 in. W x 2 ft. 1-1/2 in. H.

Product Details

  • Stock No: HDYA059.7
  • Manufacturer: G & L Goulds

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&L Centrifugal Pump