Cono Agitator Drive

Cono Agitator Drive

Cono Agitator Drive. Model: SHV-7400C-AJD. S/N: 23807. Bridge mounted. Ratio: 10.1. Final rpm: 172. Motor pulley diameter: 10 in. Drive pulley diameter: 16 in. dia. Reliance Electric Motor, 5 hp, 1,740 rpm, 230/410 V, 14.2/7.1 amps, 60 Hz, 3 phase. Overall dim: 76 in. L x 19 in. W x 22 1/2 in. H.

Product Details

  • Stock No: HEC014.
  • Manufacturer: Cono
  • Model: SHV-7400C-AJD
  • Serial Number: 23807

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 5
  • Motor RPM: 1740
  • Motor Voltage: 230/410
  • Motor Amps: 14.2/7.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 76
  • Width (Inches): 19
  • Height (Inches): 22.5

Additional Product Details

Cono Agitator Drive