Unused 2010 Frick RWF II 480 Rotary Screw Booster Compressor Package - 235 HP
Unused 2010 Frick RWF II 480 Rotary Screw Compressor Package. Model: RWF II 480. Using ammonia R-717 it is capable of producing 1044 tons at 1115 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling and 10ºF suction superheat. Original setup was to provide 91.1 tons when absorbing 227.6 bhp with R-717 at 100% load. This rating is based upon -75.0°F SST and +5.0°F SIT with 10.0°F of non-useful suction superheat and 0.0°F of subcooling in the condenser. This capacity rating is based upon 0.0 psi pressure drop in the suction line, the suction valve assembly, the disc, and the discharge valve. Currently setup with small motor for booster application. Frick Rotary Screw Compressor, model SGC2821, 235 hp, 460 volt motor. Vi ratio: 2.2 - 5.0. Nominal CFM displacement: 2,824. Quantum XL control panel. Overall dimensions: 16 ft. 8 in. L x 8 ft. 6 in. W x 10 ft. H.(ACN1836).
Product Details
- Stock No: HGPM043.220
- Manufacturer: Frick
- Model: RWF-II-480B
- Serial Number: 10241B19447087
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details