Unused 2010 Frick RWF II 270 H Rotary Screw Compressor Package - 643 HP
Unused 2010 Frick RWF II 270 H Rotary Screw Compressor Package. Model: RWF II 270 H. Using ammonia R-717 it is capable of producing 598 tons at 639 bhp with a 20ºF suction temperature, 95ºF condensing temperature, 10ºF liquid subcooling and 10ºF suction superheat, or originally set up to provide 404.7 TR when absorbing 622.4 BHP with R-717 at 100 % load. This rating is based upon 0.0°F SST and 95.0°F SCT with 10.0 °F of non-useful suction superheat and 0.0 °F of subcooling in the condenser. This capacity rating is based upon 0.0 psi pressure drop in the suction line, 0.2 psi pressure drop in the suction valve assembly, 0.3 psi pressure drop in the discharge valve, and 0.0 psi pressure drop in the discharge line. Frick Rotary Screw Compressor, model SGC2321, Vi ratio: 2.2 - 5.0. Nominal CFM .displacement: 1,589. Ram Industries motor: 643 hp, 3575 rpm, 480 volt, 60 Hz, 3 phase. Units feature Quantum XL control panel, Ram Industries electronic soft starters and liquid injection oil cooling. Approximate weight: 14200 lbs. Overall dimensions: 13 ft. 10 in. L x 6 ft. 2 in. W x 8 ft. 10 in. H. (ACN1483).
Product Details
- Stock No: HGPM044.240
- Manufacturer: Frick
- Model: RWF-II-270H
- Serial Number: 10241A19434099
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details