Benju LTL-Lift Personnel Basket

Benju LTL-Lift Personnel Basket

Benju Corp LTL-Lift Forklift Mounted Man Work Platform. Model: LTL-Lift 3000. Serial: 2466L. Max hydraulic pressure: 1000 PSI. Lifting capacity rated By size of forklift: 6000 lbs / 300 lbs, 4000 lbs / 450 lbs, 5000 lbs / 600 lbs, 6000 lbs / 750 lbs (forklift size / basket capacity, all on 24 in. Load Center, counterbalance style forklifts only). Platform: 6 ft. 2 in. L x 2 ft. 4 in. W. Overall: 11 ft. L x 3 ft. 9 in. W x 6 ft. 2 in. H

Product Details

  • Stock No: HGPS1076.5
  • Manufacturer: BENJU Corp
  • Model: 3000
  • Serial Number: 2466L

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 45
  • Height (Inches): 74

Additional Product Details

Benju LTL-Lift Personnel Basket