Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton

Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton

Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton. Model: 19DK78353CN. S/N: 42395. Refrigerant: R-11. Test pressure: 30 psi (207 kPa). Design pressure: 15 psi (103 kPa). Evaporator and Condenser water pressure: 150 psi (1034 kPa). Compressor run time: 10006 hrs. Centrifugal compressor, Size: 19DK312, S/N: 45196. Compressor Motor, 460 V, 352 RLA, 663 LRA, 60 Hz, 3 phase. Unishell, Model: 19DK487, S/N: 46416. Inlets: (2) 10 in. dia. pipes. Outlets: (3) 10 in. dia. pipes. Overall dimensions: 15 ft. L x 62 in. W x 110 in. H.

Product Details

  • Stock No: HSCI002.2
  • Manufacturer: Carrier
  • Model: 19DK78353CN
  • Serial Number: 42395

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton