Taco Centrifugal Pump (40 HP)

Taco Centrifugal Pump (40 HP)

Taco Centrifugal Pump with U.S. Motors. Motor specifications: 40 hp, 1,775 rpm, 230/460 V, 102.4/51.2 amps, 60 Hz, 3 phase. Overall dimensions: 78 in. L x 71 in. W x 68 in. H.(H9).

Product Details

  • Stock No: HSCI004.
  • Manufacturer: Taco

Pump Details

  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 40
  • Motor RPM: 1775
  • Motor Voltage: 230/460
  • Motor Amps: 102.4/51.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 78
  • Width (Inches): 71
  • Height (Inches): 68

Additional Product Details

Taco Centrifugal Pump (40 HP)