Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)

Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)

Fairbanks Morse Split Case Centrifugal Pump. Model: 5813. Flow is rated at 985 gpm at 116 ft. of head with required horsepower. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump features double mechanical seals. Fairbanks Morse Motors, 40 hp. Inlet: (1) 6 in. dia. Outlet: (1) 5 in. dia. Overall dimensions of pump: 35 in. L x 32 in. W x 28 in. H. Overall dimensions of motor: 28 in. L x 20 in. W x 16 in. H.(H9)(ACN234).

Product Details

  • Stock No: HSCI006-01
  • Manufacturer: Fairbanks
  • Model: 5813
  • Serial Number: K2B10329 and K2B10330

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 985
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 6
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 11
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 10
  • Inlet/Outlet 2 # Flange Holes: (8) 3/4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Fairbanks Morse
  • Motor Horsepower(HP): 40
  • Motor RPM: 1765
  • Motor Voltage: 220-440
  • Motor Amps: 107

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 32
  • Height (Inches): 28
  • ACN: 234

Additional Product Details

Fairbanks 5813 Centrifugal Pump (40 HP, 985 GPM Max)