Evapco PMC-340 Evaporative Condenser - 340 Ton

Evapco PMC-340 Evaporative Condenser - 340 Ton

Evapco PMC-340 Evaporative Condenser. Model: PMC-340. S/N: 834624. Nominal capacity: 340 tons. Estimated capacity with R-717: 250 tons. Baldor Fan Motor: 15 HP, 230/460 Volts, 39.2/19 Amps, 1760 RPM. *Note: unit does not include water circulation pump(s). Year: 1983. Coil section height: 5 ft. Fan section height: 8 ft. 6 in. Overall dimensions: 9 ft. 6 in. W x 12 ft. 6 in. L x 13 ft. 6 in. H.

Product Details

  • Stock No: IME5008.30
  • Manufacturer: Evapco
  • Model: PMC-340
  • Serial Number: 834624

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMC-340 Evaporative Condenser - 340 Ton