Marley NC Series Cooling Tower - 430 Ton
Marley NC Series Cooling Tower – 430 tons. Model: NC5211GS. Serial: 170611-001-00. Made in USA. Galvanized steel construction. Cooling capacity: 1499 GPM at 95F/85F and 76F WB. Nominal rating: 432 TR. Fan motor: 25 HP. Marley Cooling Tower, a United Dominion Company Overland Park, KS USA. Typical applications include condenser cooling water for HVAC / refrigeration / thermal storage systems, cooling jacket water for engines / compressors, or any application requiring the dissipation of waste heat via water. This is an open-loop style unit. *Note: one half of the fill section was damaged in transit. PDF manual is available. Weight: 9,059 lbs. Dimensions: 10 ft. 11 in. W x 18 ft. 9 in. L x 12 ft. 11.75 in. H.
Product Details
- Stock No: IME5041.8
- Manufacturer: Marley
- Model: NC5211GS
- Serial Number: 170611-001-00
Cooling Tower Details
- Nominal Tons (TR): 432
- Cooling Capacity (GPM): 1499
- Pump Included: No
- Circuit Type: Open
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 25
Dimensions:
- Length (Inches): 225
- Width (Inches): 131
- Height (Inches): 155.75
- Weight (LBS): 9059
Additional Product Details
- Known Issues or Problems: One half of the fill section was damaged in transit