Evapco PMWA Closed Circuit Cooling Tower - 55 Ton
Evapco PMWA Closed Circuit Cooling Tower / Closed Loop Fluid Cooler. Model: PMWA-43B2. Serial: 894091. Factory coil test pressure: 350 PSIG. Evapco, Inc. Baltimore, MD USA. Nominal rating at 78ºF wet bulb is 55 tons. Overall dimensions: 9 ft. L x 6 ft. 3 in. W x 10 ft. 6 in. H.
Product Details
- Stock No: IME5042.8
- Manufacturer: Evapco
- Model: PMWA-43B2
- Serial Number: 894091
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions