Cherry-Burrell Stellar Series Superhomo Homogenizer

Cherry-Burrell Stellar Series Superhomo Homogenizer

1994 Cherry-Burrell Stellar Series Superhomo Homogenizer. Model: SS-2100 VBR Stellar Series. Maximum capacity: 1000 gph. 2-stage manual valve assembly. Plunger size: 1-1/4 in. dia. Spring loaded poppet seat valve cylinders. Maximum operating pressure: 3000 psi. Reliance Electric Motor, 40 hp, 1775 rpm, 230/460 V, 95/47.7 amps, 60 Hz, 3 phase, ratio: 4.8, final rpm: 370. Gear pulley diameter: 24 in. Motor pulley diameter: 5 in. Inlets: (1) 2 in. dia. I-line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 4 ft. L x 2 ft. 8 in. W x 4 ft. H.(ACN645).

Product Details

  • Stock No: IME7096
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SS-2100 VBR Stellar Series
  • Serial Number: 146118

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Stellar Series Superhomo Homogenizer