Cherry-Burrell 8-Head Rotary Filler

Cherry-Burrell 8-Head Rotary Filler

Cherry-Burrell 8-Head Rotary Filler. Model: G83L. Valve diameter: 1 in. Distance between valves: 10-1/2 in. Maximum size container: 6-1/2 in. L x 4-1/2 in. W x 9-1/2 in. H. Adjustable height. Tank capacity: 30 gal. Inlets: (1) 6 in. dia. port, (1) 10 in. L x 7 in. W port. Overall dimensions: 73 in. L x 31 in. W x 63 in. H.

Product Details

  • Stock No: 100.IMS.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: G83L

Filler & Capper Details

  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 8
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 73
  • Width (Inches): 31
  • Height (Inches): 63

Additional Product Details

Cherry-Burrell 8-Head Rotary Filler