Maso Sine Positive Displacement Pump - 5 HP

Maso Sine Positive Displacement Pump - 5 HP

Maso Sine Stainless Steel Positive Displacement Pump. Model: SPS-30. Serial: 10930SP-002. ID: 52. SEW-Eurodrive: 5 HP, 4.34 ratio, 387 RPM, 230/460V, 60 Hz, 3-phase. SPS3 specs: flow 0.12 gallons/rev, 217 PSI max, 74 GPM at max rpm, 0.75 inch max particle size, 3 inch ports, -40F-212F temp range. At 387 final RPM, the theoretical flowrate is 45.44 GPM.

Product Details

  • Stock No: JBTC08
  • Manufacturer: Sine
  • Model: SPS-30
  • Serial Number: 10930SP-002

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 74
  • Drive Ratio: 4.34

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Maso Sine Positive Displacement Pump - 5 HP